Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Tap , 3 Flutes, UNC
Mfr # 17802
Zoro # G3481727
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute
- Number of Flutes 3
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17802
- Zoro # G3481727
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute |
Number of Flutes | 3 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
STI Tap,#6-32 NC,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Gear Levers, Style C, metric (K0179.1412X125)
- PFERD 4-1/2"/5" ALUMASTER - High Speed Disc HSD-R (20100)
- WESTWARD Hole Saw Set, Bi-Metal, 8 Pcs (12G708)
- DRILL AMERICA 3/8"x5/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR3/8)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 3 (2087-5)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 3 (300512)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 3 (301052)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (301635)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1023700)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 3 Flutes (328686)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (451)
- North American Taps