Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Tap , 3 Flutes, UNC
Mfr # 17799
Zoro # G3481672
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17799
- Zoro # G3481672
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
STI Tap,#4-40 NC,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wall Scraper, Flexible, 3", Carbon Steel (13A694)
- KRAFT TOOL Elite Series Carbon Steel Cem, 12"x3 (CFE211PF)
- PFERD 10" Hand File - Bastard Cut (11042)
- STAHLWILLE TOOLS Ring insert tool Size 21 mm Size of mount 9x12 mm (58221021)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 3 Flutes (313525)
- GREENFIELD THREADING Straight Flute Hand Tap, M3-0.50, Bottoming, Plug, Taper, 3 Flutes (343504)
- OSG Straight Flute Hand Tap, Plug, 3 (1812000)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (22801)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 Flutes (C55170)
- OSG Straight Flute Hand Tap, Plug, 3 (1972500)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 3 Flutes (328083)
- North American Straight Flute 3-Flute Taps