Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Tap , 3 Flutes, UNC
Mfr # 17798
Zoro # G3481742
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute
- Number of Flutes 3
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17798
- Zoro # G3481742
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute |
Number of Flutes | 3 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
STI Tap,#4-40 NC,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Coil Framing Nailer, High Power, 15 deg. (N89C-1)
- DRILL AMERICA #25 Solid Carbide Drill Bit (DMOD25)
- OSG Micro Drill, 0.0118, Carbide, 1.50mm Flute (3300030)
- VIM PRODUCTS Tray Organizer 11"X16"10 Com (VIMV510)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- CLE-LINE Straight Flute Hand Tap Plug, 3 Flutes (C63202)
- YMW TAPS Straight Flute Hand Tap , Bottoming , 3 Flutes, UNC (TSUN2E1NEBA)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (2493603)
- OSG Straight Flute Hand Tap, Taper, 3 Flutes (581)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1804100)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (328166)
- North American Straight Flute 3-Flute Taps