Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Tap , 2 Flutes,
Mfr # 50011
Zoro # G3480379
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Tap Material High Speed Steel
- Tap Style Straight Flute
- Thread Direction Right Hand
- Tap Finish Tin Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 50011
- Zoro # G3480379
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 2 |
Tap Material | High Speed Steel |
Tap Style | Straight Flute |
Thread Direction | Right Hand |
Tap Finish | Tin Coat |
Description
Hnd Tap,5/16 In.-18 NC,HSS,Tin Coat,2 Flute, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" Drive Deep Impact Socket Set (9020MD)
- MICRO 100 Undercut Full Radius Grooving Tool, 0.180" Min Bore dia, Finish: AlTiN (UP-18020-6X)
- HARDIN Variable Depth Router Edge Guide w/o Router / Polisher (HD-ECO) (ECOEDGE)
- IRWIN 1/4-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (63916)
- OSG Straight Flute Hand Tap Plug, 2 Flutes (1074001)
- OSG Straight Flute Hand Tap, Bottoming 2 Flutes (1074100)
- OSG Straight Flute Hand Tap, Plug, 2 (1069000)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 2 Flutes (300054)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 2 Flutes (326012)
- KODIAK CUTTING TOOLS M2.5 x .45 Spiral Flute Semi-Bottoming Tap High Vanadium Metric (5564116)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54256)
- North American Taps