Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Tap , 1"-5 , 4 Flutes, UNC
Mfr # 17150
Zoro # G3467602
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-5
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17150
- Zoro # G3467602
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1"-5 |
Thread Size | 1"-5 |
Details
Item | Straight Flute Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Measurement System | Fractional Inch |
Thread Standard | ACME |
Description
ACME Thread Tap, Thread Size 1 In.-5, High Speed Steel, Bright (Uncoated), Right Hand, Thread Standard ACME, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 8 in High Leverage Diagonal Cutting Plier Flush Cut Uninsulated (30-029)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 7/8 x 15/16 (WO-7/8X15/16)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute With Neck 37 Degree Helix End Mill (E5G96904)
- PROSKIT Die Set for Insul ated Flag Terminals (300-070)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- IRWIN Straight Flute Tap, #10-24, Carbon Steel, Thread Standard: UNC (1028)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1025200)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54279)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14094)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11654)
- OSG Straight Flute Hand Tap Modified Bottoming, 4 Flutes (3110308)
- North American Straight Flute 4-Flute Taps