Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Tap , 1"-5 , 4 Flutes, UNC
Mfr # 16766
Zoro # G3467578
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-5
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 16766
- Zoro # G3467578
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1"-5 |
Thread Size | 1"-5 |
Details
Item | Straight Flute Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Thread Standard | ACME |
Measurement System | Fractional Inch |
Description
ACME Thread Tap, Thread Size 1 In.-5, High Speed Steel, Bright (Uncoated), Right Hand, Thread Standard ACME, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 92.5-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (421903)
- HANSEN Socket Tray, Orange, Plastic (12063)
- AMSCOPE 6 1/2 in. Locking Curved Fiber Grip Tweezers (TW-417)
- WESTWARD Nut Driver, 1/4 in., Solid, 1-1/2 in. (10J251)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 Flutes (C62031)
- WIDIA Straight Flute Hand Tap, Plug, 4 (11541)
- CLEVELAND Straight Flute Tap, Semi-Bottoming, 4 Flutes (C27675)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2493803)
- CLEVELAND Straight Flute Hand Tap, 3/4"-10, Bottoming, Plug, Taper, 4 Flutes (C54841)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (11650)
- North American Taps