Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Tap , 1"-5 , 4 Flutes, UNC
Mfr # 16764
Zoro # G3467523
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-5
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16764
- Zoro # G3467523
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1"-5 |
Thread Size | 1"-5 |
Details
Item | Straight Flute Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Measurement System | Fractional Inch |
Thread Standard | ACME |
Description
ACME Thread Tap, Thread Size 1 In.-5, High Speed Steel, Bright (Uncoated), Right Hand, Thread Standard ACME, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Retaining Ring Grooving Tool, 0.312" (5/16) Min Bore dia, Cutting Direction: Left Hand (RRL-038-12X)
- CAT XL Multi-Tool with Pouch (980045)
- SUPERIOR TILE CUTTER AND TOOLS Chisel, Carbide Tipped Steel, 3/8in. Tip (ST031)
- MELIN TOOL CO Countersink, Hss, 90 deg., 5/8", Number of Flutes: 4 (HS4-5/8-90)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 (C62022)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14385)
- CLE-LINE Straight Flute Hand Tap Bottoming, 4 Flutes (C63227)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14518)
- ZORO SELECT Straight Flute Hand Tap, Plug, 4 (20656)
- OSG Straight Flute Hand Tap, Plug, 4 (1123700)
- North American Taps