Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Tap , 1-3/8"-4 , 4 Flutes, UNC
Mfr # 17148
Zoro # G3467569
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1 3/8"-4
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17148
- Zoro # G3467569
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1 3/8"-4 |
Thread Size | 1 3/8"-4 |
Details
Item | Straight Flute Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Thread Standard | ACME |
Measurement System | Fractional Inch |
Description
ACME Thread Tap, Thread Size 1 3/8 In.-4, High Speed Steel, Bright (Uncoated), Right Hand, Thread Standard ACME, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink Set, 0 FL, 5 PC, 90 Deg, Co, TiN (53529-TIN)
- POWERBUILT 3/8" Drive Micrometer Torque Wr (10-80Ftlb) (644998)
- WARNER Floor Pad Kit, Bagged, for Strap‐N‐Stride® Aluminum (10774)
- GREY PNEUMATIC 3/8" Dr. 7 Pc. 4" Length Fractional Hex Driver Set (1247H)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14162)
- CLEVELAND Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C54936)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT1032)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14023)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (11626)
- WESTWARD Straight Flute Hand Tap, Taper 4 Flutes (2LWP6)
- North American Straight Flute 4-Flute Taps