Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Tap , 1-3/8"-4 , 4 Flutes, UNC
Mfr # 17144
Zoro # G3467532
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1 3/8"-4
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17144
- Zoro # G3467532
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1 3/8"-4 |
Thread Size | 1 3/8"-4 |
Details
Item | Straight Flute Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Thread Standard | ACME |
Measurement System | Fractional Inch |
Description
ACME Thread Tap, Thread Size 1 3/8 In.-4, High Speed Steel, Bright (Uncoated), Right Hand, Thread Standard ACME, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIPIO Ranch Hand Multi-Tool Pocket Knife (FCC0020)
- WILDE 11" WATER PUMP SLIP JOINT PLIERS-BLACK OXIDE-BULK (G254.B/BB)
- DEWALT 5/16" x 6" Drill Bit Premium Percussion (DW5228)
- MILWAUKEE TOOL 3/4" HEX Demo Ground Rod Driver (48-62-3070)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT716F14)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (330078)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14340)
- WESTWARD Straight Flute Hand Tap, Plug, 4 Flutes (2LWK6)
- WESTWARD Straight Flute Hand Tap Taper, 4 Flutes (2LWR3)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1124000)
- North American Straight Flute 4-Flute Taps