Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Tap , 1-1/8"-5 , 4 Flutes, UNC
Mfr # 16935
Zoro # G3467550
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1 1/8"-5
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16935
- Zoro # G3467550
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1 1/8"-5 |
Thread Size | 1 1/8"-5 |
Details
Item | Straight Flute Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Thread Standard | ACME |
Measurement System | Fractional Inch |
Description
ACME Thread Tap, Thread Size 1 1/8 In.-5, High Speed Steel, Bright (Uncoated), Right Hand, Thread Standard ACME, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger, Size: 2, D1= M12X1.5, D=6, Style A, Non-Lockout WO Locknut, SS, Pin Hardened (K0630.201206)
- URREA Alignment Pry Bar 3/4" x 24" (2124)
- ONSRUD Routing End Mill, V Flute, 1/4, 1 1/4, 4 (56-086)
- PWR DRIVE T-15 2-inch Torx Driver Bit, Red Zinc Finish, 2PK (TDBPWT152MR)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap , M6-1.00 , Plug , 4 Flutes, Metric Coarse (1971000)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54864)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1600807)
- WESTWARD Straight Flute Hand Tap, Taper 4 Flutes (2LXF3)
- OSG Straight Flute Hand Tap, Modified Bottoming, 4 Flutes (3110108)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWL4)
- North American Straight Flute 4-Flute Taps