Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Tap , 1-1/8"-5 , 4 Flutes, UNC
Mfr # 16933
Zoro # G3467620
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1 1/8"-5
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 16933
- Zoro # G3467620
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1 1/8"-5 |
Thread Size | 1 1/8"-5 |
Details
Item | Straight Flute Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Thread Standard | ACME |
Measurement System | Fractional Inch |
Description
ACME Thread Tap, Thread Size 1 1/8 In.-5, High Speed Steel, Bright (Uncoated), Right Hand, Thread Standard ACME, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RS-TA TiAlN 3/4x3/4x7/8x3-1/2 (C80156)
- KD TOOLS Hex Bit Socket Set, SAE 3/8", 1/2" Drive (80579)
- WIHA System 4 Slotted 3.5Mm X 28Mm (75035)
- STANLEY Pocket Clip Phillips Screwdriver #0 Round (64-100-A)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap, M4-0.70, Bottoming, Plug, Taper, 4 Flutes (343506)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1973500)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1974300)
- OSG Straight Flute Hand Tap, Plug, 4 (3146803)
- WESTWARD Straight Flute Hand Tap, Taper 4 Flutes (2LXF6)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19907)
- North American Taps