Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Tap , 1-1/4"-5 , 4 Flutes, UNC
Mfr # 17023
Zoro # G3467462
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1 1/4"-5
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17023
- Zoro # G3467462
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1 1/4"-5 |
Thread Size | 1 1/4"-5 |
Details
Item | Straight Flute Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Measurement System | Fractional Inch |
Thread Standard | ACME |
Description
ACME Thread Tap, Thread Size 1 1/4 In.-5, High Speed Steel, Bright (Uncoated), Right Hand, Thread Standard ACME, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. 9" L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series (1852121)
- KRAFT TOOL Cement Finish Trowel, CamelBack, 18x3.5" (CF225C)
- KLEIN TOOLS Reversible Ratcheting Box Wrench 3/8 x 7/16-Inch (68236)
- BOSCH NailKiller Auger, 7/8In x 17In, Tube (NKLT14)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54728)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1122501)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1413)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C62041)
- OSG Straight Flute Hand Tap, Bottoming, 4 (22628)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWR2)
- North American Straight Flute 4-Flute Taps