Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Tap , 1-1/4"-5 , 4 Flutes, UNC
Mfr # 17019
Zoro # G3467429
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1 1/4"-5
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17019
- Zoro # G3467429
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1 1/4"-5 |
Thread Size | 1 1/4"-5 |
Details
Item | Straight Flute Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Thread Standard | ACME |
Measurement System | Fractional Inch |
Description
ACME Thread Tap, Thread Size 1 1/4 In.-5, High Speed Steel, Bright (Uncoated), Right Hand, Thread Standard ACME, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 12" Bar Clamp, Wood Handle and 4-1/2" Throat Depth (TC4.512)
- SUNEX 3/8" Drive Impact Socket 6 (36471)
- PERFORMANCE TOOL 10-Pc 3/8 In Dr. Sae Socket Set, W38002 (W38002)
- ASTRO PNEUMATIC SKT 1/2" DR HEATD OXYGEN SENSOR F/7801- (AO7801-06)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C62033)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (301718)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1005700408)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1121500)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C55232)
- GREENFIELD THREADING Straight Flute Hand Tap , 3/4"-10 , Plug , UNC , 4 Flutes (313567)
- North American Straight Flute 4-Flute Taps