Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 43007
Zoro # G3482381
product price: $69.85
/ea
$69.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 43007
- Zoro # G3482381
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 2 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M3.5x0.6,Crbde,Uncoatd,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2" PILOT POINT(R) drill bit (DW1932)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3062R)
- JET Belt & Disc Sander, 1/3 hp, 8 in Disc Dia, 1725 RPM Disc Speed, Corded, 115V V (577003)
- WARWOOD TOOL 6' San Angelo Digging Bar (26450)
- OSG Straight Flute Hand Tap, Plug, 2 (1026100)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (14031)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1073501)
- CLEVELAND Straight Flute Hand Tap Plug, 2 Flutes (C54221)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 2 (326004)
- WIDIA Straight Flute Hand Tap, Bottoming 2 Flutes (15369)
- CLE-LINE Straight Flute Hand Tap Taper, 2 Flutes (C00763)
- North American Straight Flute 2-Flute Taps