Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 43003
Zoro # G3482619
product price: $69.85
/ea
$69.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
- Tap Finish Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 43003
- Zoro # G3482619
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 2 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Carbide |
Description
Hand Tap,M3x0.5,Carbide,Uncoatd,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Electronic Diagonal Cutters with Wide Pointed Head (56818)
- CDI Preset Torque Screwdrivers, 1.5 - 15In-lb (151SP)
- DRILL AMERICA 1-7/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1437)
- PROTO 1/4" Drive, Metric 7mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4707MCF)
- KODIAK CUTTING TOOLS M2.5 x .45 Spiral Flute Semi-Bottoming Tap High Vanadium Metric (5564116)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 2 Flutes (301551)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1000801)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (14064)
- OSG Straight Flute Hand Tap, Plug, 2 (1929000)
- CLE-LINE Straight Flute Hand Tap Taper, 2 Flutes (C00763)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14759)
- North American Taps