Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 41537
Zoro # G3470210
product price: $82.75
/ea
Free Shipping & Returns
$82.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 2
- Thread Direction Right Hand
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 41537
- Zoro # G3470210
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 2 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,#2-56 NC,Carbide,Uncted,2 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Hex Plus, Phillips, Robertson Square Recess, Slotted, Tamper Resistant Torx(R) Bit 3 1/2 in (05071117001)
- PROTO Combination Wrench, SAE, 3/8" Head Sz (J1212HASD)
- TECHNIKS Spring Collet, TG100, 13/64 in. (04010-13/64)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 13/16in Size (88226)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1000800)
- WIDIA Straight Flute Hand Tap, Plug, 2 (15335)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (15216)
- OSG Straight Flute Hand Tap Plug, 2 Flutes (1074001)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 2 Flutes (330018)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 2 Flutes (300054)
- OSG Straight Flute Hand Tap, Bottoming 2 Flutes (1074100)
- North American Taps