Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 41307
Zoro # G3474401
product price: $75.35
/ea
Free Shipping & Returns
$75.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 41307
- Zoro # G3474401
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 2 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,1/4 In.-20 NC,Crbd,Uncoatd,2 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REPAR Safety Shield, 11-13/16 in.Lx9-29/64 in.W (TF-300H240)
- MILWAUKEE TOOL JIG SAW BL HSS 14T 2-3/4LG (5PK) (ML48-42-0101)
- PORTER-CABLE (2) 20-Volt MAX* 4.0-Amp Hours Lithium Power Tool Batteries (PCC685LP)
- KNIPEX Insulated Socket Wrench Set, 10 pc. (98 99 11 S4)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (15438)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 2 Flutes (300054)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (15216)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54274)
- KODIAK CUTTING TOOLS M3.5 X .6 Spiral Flute Semi-Bottoming Tap Metric ALTIN Coated (5564171)
- OSG Straight Flute Hand Tap, Plug, 2 Flutes (1010100)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (29012)
- North American Straight Flute 2-Flute Taps