Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 41009
Zoro # G3470393
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 41009
- Zoro # G3470393
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 2 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,#4-40 NC,Carbide,Uncted,2 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Barrel Ring (414437)
- GEDORE Insulated Open Ended Wrench, 13mm (VDE 894 13)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/2" x 29"L, SDS Max (HC5092)
- EKLIND HEX KEY PWR TBALL 6MM 9"" (64860)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (17738)
- OSG Straight Flute Hand Tap Plug, 2 Flutes (1060000)
- OSG Straight Flute Hand Tap, Plug, 2 (1069000)
- CLEVELAND Straight Flute Hand Tap Bottoming, 2 Flutes (C54353)
- CLEVELAND Straight Flute Hand Tap Bottoming, 2 Flutes (C54222)
- WESTWARD Straight Flute Tap Plug, 2 Flutes (10N657)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1000800)
- North American Straight Flute 2-Flute Taps