Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 29033
Zoro # G3483328
product price: $45.85
/ea
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.3670 in
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 29033
- Zoro # G3483328
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 0.3670 in |
Overall Length | 4 1/16 in |
Thread Length | 1 3/8 in |
Thread Size | M12x1.75 |
Shank Length | 2 15/16 in |
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 2 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Thread Standard | Metric |
Coolant Fed | Non-Coolant Through |
Shank Type - Machining | Straight |
Thread Pitch | 1.75mm |
Description
Combination Drill and Tap, Thread Size M12x1.75, Metric, Overall Length 4 1/16 in, Right Hand, Thread Length 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Dial Indicator Hole Attachment (196F)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 9/32 (11299CN)
- WESTWARD 7-1/4", 48-Teeth Metal Cutting Blade (24EM30)
- KODIAK CUTTING TOOLS M2.5 x .45 Spiral Flute Semi-Bottoming Tap High Vanadium Metric (5564116)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 2 Flutes (301015)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (15246)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195500)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54256)
- CLEVELAND Straight Flute Hand Tap Bottoming, 2 Flutes (C54353)
- WIDIA Straight Flute Hand Tap, Plug, 2 (15291)
- North American Taps