Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 29032
Zoro # G3483772
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.3180 in
- Number of Flutes 2
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 29032
- Zoro # G3483772
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 0.3180 in |
Overall Length | 2 15/16 in |
Thread Length | 1 1/8 in |
Shank Length | 2 1/8 in |
Thread Size | M10x1.50 |
Size | 10.00mm |
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 2 |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Coolant Fed | Non-Coolant Through |
Thread Pitch | 1.50mm |
Thread Standard | Metric |
Shank Type - Machining | Straight |
Description
Combination Drill and Tap, Thread Size M10x1.50, Metric, Overall Length 2 15/16 in, Right Hand, Thread Length 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Die Grinder, 1/4" and 3/8" Arbor (77440)
- CRAFTSMAN Sockets, 1/2" Drive 10mm 12 Point Deep S (CMMT44438)
- ROBERTS Carpet Knife 2-Sided Carpet, 7 1/4 in L (10-253)
- BON TOOL Bon 13-150 Stucco Dash Brush, 6" X 3" (13-150)
- OSG Straight Flute Hand Tap, Bottoming 2 Flutes (1074100)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 2 (330021)
- OSG Straight Flute Hand Tap, Plug, 2 (1929000)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (15534)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 Flutes (C54472)
- WIDIA Straight Flute Hand Tap, Plug 2 Flutes (15368)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (17738)
- North American Taps