Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 29031
Zoro # G3484089
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 29031
- Zoro # G3484089
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 2 |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Coolant Fed | Non-Coolant Through |
Description
Hand Tap,M8x1.25,HSS,Uncoated,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #58 (44128)
- BRUSH RESEARCH MANUFACTURING PV460 Pin Vise, Double Ended With Hexagonal Locking Collet, For Stem Diameters Up to 0.125" (PV460)
- HHIP 1-3/8 X 1" Depth of Cut HSS Annular Cutter (5020-1375)
- LEATHERHEAD TOOLS American Hook, 8 ft. Pro-Lite Pole, HiViz Orange (PLO-8AH-B)
- CLEVELAND Straight Flute Hand Tap Bottoming, 2 Flutes (C54222)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1000800)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54457)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54256)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 2 Flutes (301015)
- WIDIA Straight Flute Hand Tap Plug, 2 Flutes (15245)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195500)
- North American Taps