Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 29030
Zoro # G3486782
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.3180 in
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 29030
- Zoro # G3486782
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 0.3180 in |
Overall Length | 2 23/32 in |
Thread Length | 15/16 in |
Thread Size | M7x1.00 |
Shank Length | 2.0313 in |
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 2 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Shank Type - Machining | Straight |
Thread Standard | Metric |
Coolant Fed | Non-Coolant Through |
Thread Pitch | 1.00mm |
Description
Combination Drill and Tap, Thread Size M7x1.00, Metric, Overall Length 2 23/32 in, Right Hand, Thread Length 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 1/2" 50 ft.-lb Air Ratchet Wrench (CP828H)
- PROTO 1/2" Drive Thin Wall Impact Socket Set, SAE, 15 pcs (J74117)
- WIHA Phillips, Pozidriv(R), Robertson Square Recess, Slotted, Torx(R) Bit 9 in, Drive Size: 1/4 in (77791)
- GEARWRENCH 16 Piece Bolt Biter™ Nut Extractor & Driver Set (86171)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (14031)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (17738)
- CLEVELAND Straight Flute Hand Tap Bottoming, 2 Flutes (C54222)
- OSG Straight Flute Hand Tap, Bottoming 2 Flutes (1040000)
- KODIAK CUTTING TOOLS M2.5 x .45 Spiral Flute Semi-Bottoming Tap High Vanadium Metric (5564116)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195500)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1065200)
- North American Straight Flute 2-Flute Taps