Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 29029
Zoro # G3486870
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 25/32 in
- Shank Dia. 0.2550 in
- Overall Length 2 1/2 in
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 29029
- Zoro # G3486870
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Thread Length | 25/32 in |
Shank Dia. | 0.2550 in |
Overall Length | 2 1/2 in |
Shank Length | 1.9688 in |
Thread Size | M6x1.00 |
Size | 6.00mm |
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Number of Flutes | 2 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Thread Standard | Metric |
Thread Pitch | 1.00mm |
Shank Type - Machining | Straight |
Coolant Fed | Non-Coolant Through |
Description
Combination Drill and Tap, Thread Size M6x1.00, Metric, Overall Length 2 1/2 in, Right Hand, Thread Length 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Bucket Bag, Brown, Canvas, Polyester, 19 Pockets (25001)
- INGERSOLL-RAND 4 in L x Metal Cutting Air Reciprocating Saw Blade (P4EV-6)
- BES MANUFACTURING Carbide Bell Hanger Bit- 3/8"x 24" (BELLC3824)
- MAXPOWER 10" L 1-1/2" Cap. Aluminum (112)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (14064)
- WIDIA Straight Flute Hand Tap, Plug 2 Flutes (15368)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 Flutes (C54472)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195200)
- OSG Straight Flute Hand Tap, Plug, 2 (1074000)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14831)
- CLEVELAND Straight Flute Hand Tap Bottoming, 2 Flutes (C54222)
- North American Straight Flute 2-Flute Taps