Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 29028
Zoro # G3485708
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.1940 in
- Number of Flutes 2
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 29028
- Zoro # G3485708
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 0.1940 in |
Overall Length | 2 3/8 in |
Thread Length | 5/8 in |
Shank Length | 1.9688 in |
Thread Size | M5x0.80 |
Size | 5.00mm |
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 2 |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Coolant Fed | Non-Coolant Through |
Thread Standard | Metric |
Shank Type - Machining | Straight |
Thread Pitch | 0.80mm |
Description
Combination Drill and Tap, Thread Size M5x0.80, Metric, Overall Length 2 3/8 in, Right Hand, Thread Length 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL SS Car, 6" x 3" 1/4" Lip 90 deg. (CF528PF)
- INGERSOLL-RAND SANDER AIR 8IN GEARED ORBITAL 825RPM (IRT328B)
- MILWAUKEE TOOL Centering Bit for One Piece Masonry Core Bits (48-20-5495)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #9 (C97363)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14831)
- OSG Straight Flute Hand Tap Taper, 2 Flutes (1000601)
- OSG Straight Flute Hand Tap, Plug, 2 (1074000)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14759)
- WESTWARD Straight Flute Tap Plug, 2 Flutes (10N657)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54326)
- OSG Straight Flute Hand Tap, Plug, 2 (1068100)
- North American Taps