Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 29027
Zoro # G3482810
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1940 in
- Thread Length 5/8 in
- Overall Length 2 3/8 in
- Tap Thread Type UNC
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 29027
- Zoro # G3482810
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 0.1940 in |
Thread Length | 5/8 in |
Overall Length | 2 3/8 in |
Shank Length | 1.9688 in |
Thread Size | M4.5x0.75 |
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 2 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Shank Type - Machining | Straight |
Coolant Fed | Non-Coolant Through |
Thread Standard | Metric |
Thread Pitch | 0.75mm |
Description
Combination Drill and Tap, Thread Size M4.5x0.75, Metric, Overall Length 2 3/8 in, Right Hand, Thread Length 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 21mm Standard Metric Combinati (CMMT42938)
- URREA 3/8" Drive 6-Pt Magnetic Deep Impact Socket 7/16" (7714HM)
- CMT V Grooving Router Bit, HW, 1/2 in (815.127.11)
- MICRO 100 1/8" Carbide 118 Deg. Jobber Length Drill Bit (DR-125-2)
- OSG Straight Flute Hand Tap, Plug, 2 (1068100)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (14031)
- KODIAK CUTTING TOOLS M3.5 X .6 Spiral Flute Semi-Bottoming Tap Metric ALTIN Coated (5564171)
- OSG Straight Flute Hand Tap, Plug 2 Flutes (1074301)
- WIDIA Straight Flute Hand Tap, Plug, 2 (15291)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14944)
- OSG Straight Flute Hand Tap Taper, 2 Flutes (1000601)
- North American Straight Flute 2-Flute Taps