Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 29018
Zoro # G3479277
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.3230 in
- Number of Flutes 2
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 29018
- Zoro # G3479277
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 0.3230 in |
Overall Length | 3 3/4 in |
Thread Length | 1 1/4 in |
Shank Length | 2 3/4 in |
Size | 7/16" |
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 2 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Threads per Inch | 14 TPI |
Coolant Fed | Non-Coolant Through |
Thread Standard | UNC |
Shank Type - Machining | Straight |
Description
Combination Drill and Tap, UNC, Overall Length 3 3/4 in, Right Hand, Thread Length 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7-1/4" Circular Saw Blades (DWA171424)
- WILLIAMS 3/8" Drive, 9/16" SAE Socket, 6 Points (BD-618)
- HANSON 1/4" Cobalt High Speed Steel Drill Bit (3016016)
- C.K Spare Blades for 430004 (395041)
- OSG Straight Flute Hand Tap, Bottoming 2 Flutes (1074100)
- YG-1 TOOL CO Tap (L7244)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (15534)
- OSG Straight Flute Hand Tap, Plug 2 Flutes (1074301)
- OSG Straight Flute Hand Tap Plug, 2 Flutes (1074001)
- WIDIA Straight Flute Hand Tap, Plug, 2 (15214)
- OSG Straight Flute Hand Tap Plug, 2 Flutes (1060000)
- North American Taps