Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 29015
Zoro # G3478233
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.3180 in
- Number of Flutes 2
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 29015
- Zoro # G3478233
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 0.3180 in |
Overall Length | 2 23/32 in |
Thread Length | 15/16 in |
Shank Length | 2.0313 in |
Size | 5/16" |
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 2 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Shank Type - Machining | Straight |
Thread Standard | UNF |
Coolant Fed | Non-Coolant Through |
Threads per Inch | 24 TPI |
Description
Combination Drill and Tap, UNF, Overall Length 2 23/32 in, Right Hand, Thread Length 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN452.2-38-25-5/16X18-55 Rubber Bumper Stainless, Tapped (452.2-38-25-5/16-55)
- MIRKA Orbital Sander, 6"/5mm Orbit, Vac-Ready (MRP-650CV)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54728)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #4 (C22711)
- OSG Straight Flute Hand Tap, Plug 2 Flutes (1074301)
- OSG Straight Flute Hand Tap, Plug, 2 (1026100)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (29012)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 2 Flutes (326012)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 2 Flutes (330071)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54457)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54274)
- North American Taps