Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 29013
Zoro # G3474611
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.2550 in
- Number of Flutes 2
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 29013
- Zoro # G3474611
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 0.2550 in |
Overall Length | 2 1/2 in |
Thread Length | 3/4 in |
Shank Length | 1.9688 in |
Size | 1/4" |
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 2 |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Shank Type - Machining | Straight |
Thread Standard | UNF |
Coolant Fed | Non-Coolant Through |
Threads per Inch | 28 TPI |
Description
Combination Drill and Tap, UNF, Overall Length 2 1/2 in, Right Hand, Thread Length 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 8-1/2" 40T General Purpose Circular Saw Blade (48-40-0824)
- STARRETT Quick-Hitch Hole Saw Arbor W/Pilot 7/16 (A2)
- WRIGHT TOOL 3/8" DR HEX BIT SKT W/STD HEX BIT - 3/8" (WR3212)
- WESTWARD Alloy Steel Die, 7/8-14 UNF (CCT1060-120)
- WIDIA Straight Flute Hand Tap, Plug, 2 (15335)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 2 Flutes (330071)
- WIDIA Straight Flute Hand Tap, Plug, 2 (15291)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1195800)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14831)
- YG-1 TOOL CO Tap (L7244)
- OSG Straight Flute Hand Tap, Plug, 2 (1074000)
- North American Taps