Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 29010
Zoro # G3470107
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.2200 in
- Number of Flutes 2
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 29010
- Zoro # G3470107
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 0.2200 in |
Overall Length | 2 3/8 in |
Thread Length | 21/32 in |
Shank Length | 1.9063 in |
Size | #12 |
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 2 |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Thread Standard | UNC |
Shank Type - Machining | Straight |
Threads per Inch | 24 TPI |
Coolant Fed | Non-Coolant Through |
Description
Combination Drill and Tap, UNC, Overall Length 2 3/8 in, Right Hand, Thread Length 21/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER Safety Cutter, Fixed Blade, Safety Recessed, Boxes; Film; Tape, 10PK (KCJ-1G)
- PROTO 3/4" Drive Extension, SAE, 1 pcs, Chrome (J5853)
- IRWIN Three Piece Tap Kit, 1/4"-28, HCS (2623)
- MAYHEW Concave Pneumatic Hammer, 6" (31964)
- OSG Straight Flute Hand Tap, Plug, 2 (1929000)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195200)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1000800)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 2 Flutes (301015)
- CLEVELAND Straight Flute Hand Tap Bottoming, 2 Flutes (C54216)
- OSG Straight Flute Hand Tap, Plug 2 Flutes (1073401)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1074401)
- North American Taps