Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 29006
Zoro # G3471102
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1680 in
- Number of Flutes 2
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 29006
- Zoro # G3471102
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 0.1680 in |
Overall Length | 2 1/8 in |
Thread Length | 1/2 in |
Shank Length | 1 3/4 in |
Size | #8 |
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 2 |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Coolant Fed | Non-Coolant Through |
Shank Type - Machining | Straight |
Thread Standard | UNC |
Threads per Inch | 32 TPI |
Description
Combination Drill and Tap, UNC, Overall Length 2 1/8 in, Right Hand, Thread Length 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLAMBRICH USA Keyed Drill Chuck 0.291" Cap., 3/8-24 Mount Size, SS (CSS-06 R-3/8 GE DS)
- WESTWARD Three Square File, 10 In, 41/42 TPI (12F774)
- WESTWARD Spring Clamp, Steel, 6-1/4 in Overall L (806ER0)
- DRILL AMERICA 1/8"x3/8" HSS 4 Flute Single End Center Cutting End Mill (DWCF304-CC)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1195800)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14759)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54352)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (15534)
- KODIAK CUTTING TOOLS M3.5 X .6 Spiral Flute Semi-Bottoming Tap Metric ALTIN Coated (5564171)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 2 Flutes (301254)
- OSG Straight Flute Hand Tap, Plug, 2 (1074300)
- North American Taps