Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 29004
Zoro # G3470813
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1410 in
- Number of Flutes 2
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 29004
- Zoro # G3470813
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 0.1410 in |
Overall Length | 2 in |
Thread Length | 7/16 in |
Shank Length | 1 11/16 in |
Size | #6 |
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 2 |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Shank Type - Machining | Straight |
Thread Standard | UNC |
Threads per Inch | 32 TPI |
Coolant Fed | Non-Coolant Through |
Description
Combination Drill and Tap, UNC, Overall Length 2 in, Right Hand, Thread Length 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK 1/4-20 Hex Drive Installation Tool for Threaded Inserts (500-3)
- OTC Puller Forcing Screw, 9-3/32 L, 33398 (33398)
- INNOVATIVE COMPONENTS Star Knob with Screw, 3/8-16 Thread Size, 1.00"L, Steel (GN6C10005S4--21)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0709)
- OSG Straight Flute Hand Tap, Plug, 2 (1195101)
- OSG Straight Flute Hand Tap, Bottoming 2 Flutes (1040000)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14799)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (15216)
- CLE-LINE Straight Flute Hand Tap Taper, 2 Flutes (C00763)
- KODIAK CUTTING TOOLS M2.5 x .45 Spiral Flute Semi-Bottoming Tap High Vanadium Metric (5564116)
- OSG Straight Flute Hand Tap Plug, 2 Flutes (1074001)
- North American Taps