Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 29000
Zoro # G3470472
$12.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.1410 in
- Number of Flutes 2
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 29000
- Zoro # G3470472
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 0.1410 in |
Overall Length | 1 7/8 in |
Thread Length | 3/8 in |
Shank Length | 1 5/8 in |
Size | #4 |
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 2 |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Threads per Inch | 40 TPI |
Coolant Fed | Non-Coolant Through |
Shank Type - Machining | Straight |
Thread Standard | UNC |
Description
Combination Drill and Tap, UNC, Overall Length 1 7/8 in, Right Hand, Thread Length 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Torx® Bit Socket T45 (80452)
- INSIZE Machinist Square, 4-45/64 x 3-7/64" Sz (4747-120)
- BOSCH Point Chisel Bit, 16 In, Self Sharpening (HS1936)
- TUNGALOY Turning Indexable Insert CCMT21.51, PK10 (6820961)
- CLEVELAND Straight Flute Hand Tap Bottoming, 2 Flutes (C54353)
- CLE-LINE Straight Flute Hand Tap Taper, 2 Flutes (C00763)
- CLEVELAND Straight Flute Hand Tap Bottoming, 2 Flutes (C54216)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1195800)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (14031)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 2 Flutes (300054)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 2 Flutes (301254)
- North American Taps