Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 21186
Zoro # G3485251
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 21186
- Zoro # G3485251
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 2 |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M5x0.9,HSS,Uncoated,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 36" Bar Clamp, Nylon Handle and 3 3/4 in Throat Depth (DWHT83187)
- WESTWARD 3/4 in Drive, 1-5/8" 6 pt SAE Socket, 6 Points (10E309)
- POWERMATIC FILTER BAG FOR PM1900 (1791075F)
- ERICKSON End Mill Holder Blank, HSK63A (HSK63ABB115150M)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (14031)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54507)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14831)
- CLEVELAND Straight Flute Hand Tap Plug, 2 Flutes (C54221)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54274)
- WIDIA Straight Flute Hand Tap, Plug, 2 (15214)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54456)
- North American Straight Flute 2-Flute Taps