Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 21021
Zoro # G3485461
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Number of Flutes 2
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 21021
- Zoro # G3485461
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Number of Flutes | 2 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M3x0.5,HSS,Uncoated,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Guarded Brick Chisel, 4" Tip x 7" L (G437)
- MILWAUKEE TOOL SWITCHBLADE Selfeed Bit 1-3/8" (48-25-5120)
- BESSEY 8 Drop Forged CClamp (CM80)
- STARRETT Thickness Gage 003 (666-3)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (15438)
- OSG Straight Flute Hand Tap, Plug, 2 (1929000)
- CLE-LINE Straight Flute Hand Tap Taper, 2 Flutes (C00763)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54256)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (14031)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54273)
- OSG Straight Flute Hand Tap, Plug 2 Flutes (1073401)
- North American Taps