Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 20938
Zoro # G3485321
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20938
- Zoro # G3485321
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 2 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M3x0.5,HSS,Uncoated,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT CD-920 Crimp Die, 500 Kcmil Cu, 350 Al (CD-920-500)
- PACIFIC HANDY CUTTER Utility Knife Standard Utility Blades, 6 in L (RSG-383)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55362)
- HOUGEN #2 Morse Taper Arbor w/ Coolant Inducer (10804)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (15246)
- WIDIA Straight Flute Hand Tap, Plug, 2 (15214)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14759)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14781)
- CLEVELAND Straight Flute Hand Tap Bottoming, 2 Flutes (C54353)
- WIDIA Straight Flute Hand Tap Plug, 2 Flutes (15245)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54456)
- North American Straight Flute 2-Flute Taps