Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 20924
Zoro # G3485489
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20924
- Zoro # G3485489
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 2 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M5x0.8,HSS,Uncoated,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Trim Router, 0.7 HP (51863)
- MILWAUKEE TOOL SHOCKWAVE Magnetic Nut Driver Set, 1 7/8 in L, 4-Piece (49-66-4562)
- REMCO Hand Scraper, Metal Detect, Gray, 3 x 8 In (6961MD5)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 1/16 (44004)
- OSG Straight Flute Hand Tap Taper, 2 Flutes (1000601)
- WIDIA Straight Flute Hand Tap, Bottoming 2 Flutes (15369)
- CLEVELAND Straight Flute Hand Tap Bottoming, 2 Flutes (C54353)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195500)
- OSG Straight Flute Hand Tap, Plug, 2 (1069000)
- CLEVELAND Straight Flute Hand Tap Bottoming, 2 Flutes (C54222)
- KODIAK CUTTING TOOLS M2.5 x .45 Spiral Flute Semi-Bottoming Tap High Vanadium Metric (5564116)
- North American Straight Flute 2-Flute Taps