Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 20374
Zoro # G3487202
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20374
- Zoro # G3487202
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 2 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M8x1,HSS,Uncoated,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO J.W. Winco Plastic Cabinet U-Handle - 5.24"L x 1.02" Dia Black 1/4-20 Tapped Thread (8300874)
- WESTWARD 22-Piece Hex Key Set, L, Metric and SAE, Long, Alloy Steel, Plastic Holder, 2CYC7 (2CYC7)
- STARRETT Taper Gage, 0.010-0.150 In, 6 1/4 In L (270)
- HYDE Putty Knife, Stiff, 1-1/2", Carbon Steel (06151)
- WIDIA Straight Flute Hand Tap, Plug 2 Flutes (15368)
- WIDIA Straight Flute Hand Tap Plug, 2 Flutes (15245)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (29012)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 2 (330021)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1000801)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54507)
- KODIAK CUTTING TOOLS M2.5 x .45 Spiral Flute Semi-Bottoming Tap High Vanadium Metric (5564116)
- North American Taps