Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 20351
Zoro # G3486828
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20351
- Zoro # G3486828
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 2 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M8x1,HSS,Uncoated,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD F 4-1/8" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFP7)
- ASTRO PNEUMATIC $SANDER 6" PALM W/PSA 3/16P (AO322P)
- DYNABRADE Air Random Orbital Sander, 0.25HP, 6 In. (59014)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 3 (301375)
- WESTWARD Straight Flute Hand Tap, Plug, 2 (10N659)
- OSG Straight Flute Hand Tap, Plug, 2 (1074300)
- OSG Straight Flute Hand Tap, Plug, 2 (1195100)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 2 Flutes (330071)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54274)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (14064)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1195800)
- North American Taps