Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 20239
Zoro # G3486712
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20239
- Zoro # G3486712
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 2 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M6x1,HSS,Uncoated,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Press Fit, Steel, B/O, 0.48, PK5 (53706)
- PROTO Tool Shrink Loop, Fits 0.75 to 1.75 in. (JP2R34X175LPOR)
- WESTWARD Straight Flute Hand Tap, Taper 4 Flutes (2LXF6)
- VEGA Phillips 2 Power Bit x 2 (150P2A)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (15534)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1195800)
- OSG Straight Flute Hand Tap, Bottoming 2 Flutes (1074100)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 2 (326004)
- OSG Straight Flute Hand Tap, Plug 2 Flutes (1073401)
- WIDIA Straight Flute Hand Tap, Bottoming 2 Flutes (15369)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1000800)
- North American Straight Flute 2-Flute Taps