Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 20155
Zoro # G3485032
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20155
- Zoro # G3485032
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 2 |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M4x0.7,HSS,Uncoated,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD 32 in Clamp, F, 1200 PSI, 3-P S-Pad, Steel Chrome (TCFF321200SD)
- KLEIN TOOLS Bi-Metal Hole Saw, 2-3/4-Inch (31944)
- JONARD TOOLS HD Scissor, 1 pcs. (JIC-183)
- APEX TOOL GROUP Sckt1/2 FML SQ Drv 15mm FML Hex Oal 2.25 (15MM25)
- KODIAK CUTTING TOOLS M2.5 x .45 Spiral Flute Semi-Bottoming Tap High Vanadium Metric (5564116)
- OSG Straight Flute Hand Tap, Bottoming 2 Flutes (1074100)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14944)
- OSG Straight Flute Hand Tap, Bottoming 2 Flutes (1040000)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195200)
- OSG Straight Flute Hand Tap, Plug, 2 (1074000)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1072901)
- North American Straight Flute 2-Flute Taps