Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 20102
Zoro # G3483127
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20102
- Zoro # G3483127
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 2 |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M3.5x0.6,HSS,Uncoated,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER Safety Recessed 5 1/2 in L, 10 PK (PLS-100-G)
- PROTO 1/2" Drive, SAE 2-1/2" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5380CF)
- CENTURY DRILL & TOOL 7/32 TITANIUM DRILL BULK 6PK (88314)
- DIABLO HARDIE PCD BLD 6-1/2""4T (D0604DH)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (15246)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195500)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54343)
- OSG Straight Flute Hand Tap, Bottoming 2 Flutes (1040000)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 2 Flutes (330018)
- ZORO SELECT Straight Flute Hand Tap, M6-1.00, Plug, Metric Coarse, 2 Flutes (20245)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (15438)
- North American Straight Flute 2-Flute Taps