Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 20089
Zoro # G3482722
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20089
- Zoro # G3482722
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 2 |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M3.5x0.6,HSS,Uncoated,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3068D)
- WRIGHT TOOL Bit Sockets 1/2" Drive Hex Bit Impact So (42B12)
- TOMAHAWK POWER Handle Replacement for Tomahawk eTPS18 Battery Sprayer (eTPS18-HNDL)
- SURTEK Bi-Material Screwdriver Round Shank Flat Tip 5/16X6 in. (D206)
- CLEVELAND Straight Flute Hand Tap Bottoming, 2 Flutes (C54222)
- OSG Straight Flute Hand Tap, Plug 2 Flutes (1074301)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14783)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1000800)
- WIDIA Straight Flute Hand Tap, Bottoming 2 Flutes (15369)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (15534)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 2 (330021)
- North American Taps