Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 20075
Zoro # G3485163
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Number of Flutes 2
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20075
- Zoro # G3485163
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 2 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M3x0.5,HSS,Uncoated,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 3/8" Drive Air Ratchet Wrench, 88 ft-lb Max. Torque, 220 RPM (1207MAX-D3)
- MICRO 100 Thread Mill Multi Point (TM-375X)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- BON TOOL Bon 84-611 Wrecking Bar, 48" (84-611)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54325)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14944)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195500)
- KODIAK CUTTING TOOLS M3.5 X .6 Spiral Flute Semi-Bottoming Tap Metric ALTIN Coated (5564171)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1072901)
- WIDIA Straight Flute Hand Tap Plug, 2 Flutes (15245)
- KODIAK CUTTING TOOLS M2.5 x .45 Spiral Flute Semi-Bottoming Tap High Vanadium Metric (5564116)
- North American Straight Flute 2-Flute Taps