Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 20062
Zoro # G3485428
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20062
- Zoro # G3485428
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 2 |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M3x0.5,HSS,Uncoated,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 26 mm Deep 6-Point Socket (SHD23126)
- THRIFCO PLUMBING 1/4 in. x 8 ft. Cable Drain Pipe Auger with Speed-Grip Handle (4400721)
- DRILL AMERICA 11/32" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F11/32)
- HHIP 6" A2-5 Mount Back Plate For 6 Jaw Zero-Set Chuck (3900-4900)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1000801)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1074401)
- OSG Straight Flute Hand Tap, Plug, 2 Flutes (1010100)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54274)
- OSG Straight Flute Hand Tap, Bottoming 2 Flutes (1074100)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (14031)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195200)
- North American Straight Flute 2-Flute Taps