Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 20032
Zoro # G3484868
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20032
- Zoro # G3484868
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 2 |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M2x0.4,HSS,Uncoated,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Bur, Carbide, 20 Flute, 3/8" dia. (41375027E)
- VACULA Blackstar 20 Full Flow Blow Gun, 20" B (VAC72-020-1260)
- OX TOOLS Pro Ultrastrike Framing Hammer, Milled Face, 20-Ounce / 560-Grams (OX-P087020)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 15" (KTI-48015)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195500)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14759)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14781)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54273)
- CLEVELAND Straight Flute Hand Tap Plug, 2 Flutes (C54221)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14831)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1000800)
- North American Taps