Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 17697
Zoro # G3470737
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17697
- Zoro # G3470737
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 2 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,#5-40 NC,HSS,Uncoated,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH SDS Max Core Bit W/Shank, 2 In, 12 L (HC8510)
- WESTWARD Band Saw Blade, 2 ft. 11-3/8 in. L, PK3 (46TX93)
- DEWALT 3/16" Titanium IR Drill Bit (DD5112)
- IRWIN Adj. Wrench, 10", 1-1/4" Cap., Chrome (2078610)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (14064)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54343)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14759)
- OSG Straight Flute Hand Tap, Plug 2 Flutes (1074301)
- OSG Straight Flute Hand Tap, Plug, 2 (1074300)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (15438)
- WESTWARD Straight Flute Tap Plug, 2 Flutes (10N657)
- North American Straight Flute 2-Flute Taps