Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 17691
Zoro # G3470332
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17691
- Zoro # G3470332
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 2 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,#2-56 NC,HSS,Uncoated,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, ER16, 1/4in (E16-016)
- APEX Socket Bit, Square, 1/2" Drive (HE-100-1/2)
- DIABLO Range Of Magnetic Nut Setters Delivers M (DNTSS516)
- MAKITA Carbide-Tipped Max Efficiency Miter Saw Blade 100T 12" (B-67000)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 2 Flutes (300054)
- KODIAK CUTTING TOOLS M3.5 X .6 Spiral Flute Semi-Bottoming Tap Metric ALTIN Coated (5564171)
- WIDIA Straight Flute Hand Tap, Bottoming 2 Flutes (15369)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1073501)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (14064)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195201)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 Flutes (C54472)
- North American Taps