Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 17675
Zoro # G3470691
product price: $73.85
/ea
$73.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Number of Flutes 2
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17675
- Zoro # G3470691
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 2 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,#5-40 NC,HSS,Uncoated,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 1-3/8" Hex SAE Socket, 6 Points (J5444H)
- YG-1 TOOL CO Torx Screws Nylon Locking (10) (J91556)
- MILWAUKEE TOOL 3-9/16 in. x 22 in. One Piece SDS-MAX Masonry Core Bit (48-20-5430)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No40 (440-TX-40X)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 2 Flutes (300054)
- WIDIA Straight Flute Hand Tap, #1-72, Taper, UNC, 2 Flutes (15120)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54352)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (17738)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (14064)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54325)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195500)
- North American Taps