Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 17672
Zoro # G3470247
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Number of Flutes 2
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17672
- Zoro # G3470247
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Number of Flutes | 2 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,#4-40 NC,HSS,Uncoated,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9/16" TCT Annular Cutter 1-3/8" Depth (49-59-3056)
- WESTWARD Square Hand File, 12 In, 38/39 TPI (12F807)
- Z-LIMIT Z-Limit 24"/600mm Electronic Height Gage (4309-0124)
- DYNAMIC Tools 8" Adjustable Wrench, Drop Forged (D072008)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54456)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 2 Flutes (301254)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1065200)
- OSG Straight Flute Hand Tap, Bottoming 2 Flutes (1040000)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 2 Flutes (301551)
- KODIAK CUTTING TOOLS M3.5 X .6 Spiral Flute Semi-Bottoming Tap Metric ALTIN Coated (5564171)
- WESTWARD Straight Flute Hand Tap, Plug, 2 (10N659)
- North American Taps