Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 17670
Zoro # G3470420
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17670
- Zoro # G3470420
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 2 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,#4-40 NC,HSS,Uncoated,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPEN O-Ring and Spring, PN22 (52748)
- BOSCH 2-Cutter Hammer Drill Bit 7/32" x 12"L, SDS Plus (HC2034)
- BON TOOL Bon 84-633 Rocker Bar, 36" (84-633)
- WARNER Mini Glass Scraper/Razor Blade Holder w/ 2 Blades (101)
- WIDIA Straight Flute Hand Tap, Plug, 2 (15214)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195201)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54456)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 2 Flutes (301254)
- WIDIA Straight Flute Hand Tap, Plug, 2 (15291)
- OSG Straight Flute Hand Tap, Plug, 2 (1195100)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 2 Flutes (300054)
- North American Straight Flute 2-Flute Taps